Magnetic & Cord Strap Holder/Receiver

Order Code: ZT3481988S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%

Order by 12pm, get it Tomorrow

Description

The cord strap clips provide a practical solution for creating a modular retractable barrier system. Available in non-marking magnetic and curved versions, they attach securely to pillars, trees, scaffolding, and cylindrical surfaces using a robust bungee cord. Ideal for warehouses and indoor facilities, they easily connect to shelving and pillars to hold the Skipper XS unit and receive its tape end clip. The clips are designed for high visibility, simple installation, and compatibility with Skipper XS units, ensuring secure and flexible attachment for enhanced safety and efficiency in diverse environments.

Features and Benefits
• As the bungee cord offers a very strong connection with its tourniquet, the recycle bins and safety
dispensers can be securely attached directly to the clip
• Creates a hugely versatile platform for connecting to structures - such as scaffolding, trees, shelving and pillars

Typical Applications
• Warehouse
• Construction
• Events
• Maintenance

See full description
Specifications for Magnetic & Cord Strap Holder/Receiver
  • MFR Part No.
    CORD01
  • Type
    Receiever Clip
  • Colour
    Black
  • Material
    Plastic
  • Length
    131mm
  • Width
    19mm
  • Overall Height
    105mm