Clamp Holder / Receiver

Clamp Holder / Receiver

Order Code: ZT3248609SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%

Order by 12pm, get it Tomorrow

Description

The Skipper™ Clamp Holder/Receiver is an essential accessory for Skipper™ and XS units, offering flexible mounting options. It can be positioned either horizontally or vertically, allowing for adaptable barrier setups to meet specific needs. Ideal for use in construction sites, events, warehouses, and public spaces, this clamp holder enhances the versatility of barrier systems. Made from durable materials, it ensures reliable performance and easy installation. Its neutral design seamlessly integrates with existing Skipper™ systems. This accessory is key to optimizing barrier placement and managing crowd control effectively.

Features and Benefits
• Manufactured from plastic for durability
• The clamp holder/receiver is used to attach the Skipper™ XS unit and/or tape end to angular surfaces such as door frames, work surfaces and racking
• Easy fit - simply position the clamp in place and turn the screw to tighten
• Can connect to <a>Skipper™ XS Units</a> and <a>Skipper™ safety dispensers</a>

See full description
Specifications for Clamp Holder / Receiver
  • Type
    Receiever Clip
  • MFR Part No.
    CLAMP01
  • Colour
    Black
  • Material
    Plastic
  • Width
    233mm
  • Length
    140mm
  • Overall Height
    105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome