1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Access Barrier Accessories
Wall Receiver Clips
0
1
2

Wall Receiver Clips


2 Variants From
£9.39

Inc VAT (20%)

Up to 4% off
See 2 Product Variants
£9.39

Description

Designed to close retractable barriers, these wall receiver clips securely attach and hold the end of security tape barriers to a wall without the need for a skipper unit or cone.

Features and Benefits
• Quick fitting fixed clip for attaching tape
• Screws or attaches to the desired position
• Available as a permanent wall fixture or magnetic semi-permanent fixing
• Easy to install barrier system with only 4 screws needed (not supplied)
• No cone or skipper unit required for effortless setup

Typical Applications
• Traffic Barrier
• Safety Barrier

Notes
• Magnetic Receiver Clip - for any metal surface
• Wall Receiver Clip - screwed fix positioning

See full description

Feature Attributes

Colour:

Black

Material:

Plastic

Overall Height:

100 mm

Dimensions:

23 x 80 x 100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome