Anti-Fatigue Matting Work Mats

Anti-Fatigue Matting Work Mats


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

Improve staff concentration and productivity with anti-fatigue work mats. Designed to cushion hard floors, these work mats improve the working environment for staff who stand all day. This increased comfort reduces pain and discomfort in the lower legs, feet, and back.

Features and Benefits
• Hard-wearing SBR rubber construction for long product life
• Raised circular surface for superior slip resistance - suitable for wet conditions
• Moulded bevelled edge to reduce tripping and improve safety

See full description

Feature Attributes

Surface Finish:
Open Holes
Overall Thickness:
10 mm
Mat Material:
SBR Rubber
Colour:
Black
Product Type:
Anti-Fatigue Mats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome