Marble Anti-Fatigue Mats
0
1
2
3

Marble Anti-Fatigue Mats


Select
£1,399.99 Inc VAT (20%)


See all variants from £1,399.99

Description

Stylish 'marble-effect' anti-fatigue matting.

• Hardwearing 'marble-effect' anti-fatigue mat.
• Plush foam backing for comfort.
• Popular for retail counter areas.
• Ideal where functionality and appearance are important.
• Can withstand industrial use.
• Supplied with ramped edges as standard.
• Overall Dimensions: (L) 18.3m x (W) 0.9m

See full description

Feature Attributes

Size:
0.9m x 18.3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome