Orthomat Ultimate Anti-fatigue Matting

Orthomat Ultimate Anti-fatigue Matting


£72.99 Inc VAT (20%)

See all variants from £72.99

Description

The ultimate foam anti-fatigue mat, designed to withstand virtually any manufacturing environment. The mat is encapsulated in revolutionary PolyNit material that is resilient to most oils and chemicals found in engineering. Soft foam centre layer creates a very comfortable surface to reduce tiredness and health issues associated with prolonged standing. Raised diamond surface provides additional underfoot grip for enhanced safety. Fire test classification of DFL-s1 according to BS EN 13501-1:2002. Conforms to slip resistance Tested DIN 51130:2010 R11 3 year guarantee for normal and moderate use. Thickness: 10mm Colour : Black

Feature Attributes

Product Type:
Anti-Fatigue Mat
Colour:
Black
Thickness:
10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome