Worksafe Perforated Workstation Matting, Natural Rubber, Black

Order Code: ZT2711482S

£239.99 Inc VAT (20%)


Description

Worksafe perforated workstation matting, natural rubber, black. Supplied = assembled. Width = 1500 mm. Height = 19 mm. Material = natural rubber. Temperature resistance = -20 °C to +160 °C. Colour = black. Length = 900 mm. Weight = 12 kg. Surface weight = 12 kg/m². Model = perforated. Place of use = indoor use. Feature = anti-fatigue, drainage, tapered. Work area = wet, dry. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = floor/workbench mats. For single workstations. Suitable for wet and dry areas. Heat resistant against hot chippings. Ergonomically designed air pockets on bottom of mat. Insulate against cold concrete floors. The hardwearing, smooth surface with 22 mm holes has a long service life. Tapered edges on all sides. Outstanding drainage characteristics ensure the work surface stays dry. Temperature resistant from -20 °C to +160 °C. Mat height approx. 19 mm. Weight approx. 12 kg/m². Length x width 1500 x 900 mm.

See full description
Specifications for Worksafe Perforated Workstation Matting, Natural Rubber, Black
  • Colour
    Black
  • Material
    Natural Rubber
  • Product Type
    Floor/Workbench Mats
  • Supplied
    Assembled
  • Weight
    12kg
  • Length
    900mm
  • Temperature Resistance
    20 To +160°C
  • Surface Weight
    12kg/m²
  • Surface
    Open
  • Width
    1500mm
  • Model
    Perforated
  • Height
    19mm
  • Work Area
    Wet, Dry
  • Applications
    Heavy Duty
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome