Rubber WorkSafe Mat Black 312476, Pack of 3 312476

Rubber WorkSafe Mat Black 312476, Pack of 3 312476

Order Code: ZT1550509S

£429.99 Inc VAT (20%)


Description

Manufactured from hard wearing black rubber, these worksafe mats are ideal for use in even heavy industrial environments. With a unique underside design to prevent slippage, the mats are perforated to allow oil, grease and debris to fall through and have moulded bevelled edges. The mats are 900x1500mm in size and 16mm thick. Supplied in a pack of 3.
Hard wearing rubber
Unique underside design prevents slippage
Perforated to allow debris to fall through
Moulded, bevelled edges
Dimensions: 900x1500mm
Thickness: 16mm
Supplied in a pack of 3

See full description
Specifications for Rubber WorkSafe Mat Black 312476, Pack of 3 312476
  • MFR Part No.
    SBY06941
  • Weight
    13kg
  • Product Type
    WorkSafe Mat
  • Material
    Rubber
  • Colour
    Black
  • Applications
    Industrial
  • Thickness
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome