Square Aluminium Sand Filled Ashtrays


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Product Type:
Pedestal Ashtrays
Mounting Type:
None
Supplied:
Assembled
Inner Container Material:
Aluminium
Width:
300 mm
Ashtray Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome