Hurricane Waxy Leather Comp Boots with Scuff Cap

Hurricane Waxy Leather Comp Boots with Scuff Cap


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

The Unbreakable Black U122 Hurricane2 safety boot is fully waterproofed and designed for exceptional durability in demanding environments. guaranteeing robust defence against water, impacts, and punctures. this boot combines strength with comfort. The customer seeks the U122 for its unyielding toughness, ensuring feet remain secure and shielded in the harshest conditions. A reliable choice for professionals demanding durability and resilience in a safety boot, providing unbeatable strength and peace of mind.

Features and Benefits
• Unmatched defence for feet in challenging conditions
• Full waterproofing for ultimate protection
• Composite toe-cap and anti-penetration midsole
• S3 safety rated with SRC slip resistance
• Seamless integration of strength and safety in one boot

Typical Applications
• Construction
• Heavy Industry
• Ground Work
• Building

Standards
• EN ISO 20345:2011 S3 SRC WR HRO

See full description

Feature Attributes

Colour:
Black
Product Type:
Composite Safety Boots
Series:
Hurricane2
Gender:
Unisex
Upper Material:
Waxy Leather
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome