Premium Rigger Boot

Premium Rigger Boot


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

* Dual density PU * 200 Joule steel toe cap * Steel midsole protection* Shock absorber heel* Anti-static * Oil resistant sole* Slip resistant* Apollo leather upper* TPU structured heel support* Fur lining* Padded ankle* Conforms to EN ISO 20345: 2011 S1P SRC

Feature Attributes

Colour:
Tan
Length:
645 mm
Width:
340 mm
Height:
365 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome