Steplite x Solid Grip Non Safety Green Wellingtons

Steplite x Solid Grip Non Safety Green Wellingtons


Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

Neotane material: proprietary polyurethane formulation: light, flexible, long lasting, Wide fitting, Excellent grip, Increased slip resistance: SRC approved, Resistant to fats, manure and a variety of chemicals, Kick-off spur, Cushioning effect in heel, Thermal insulation - 30°C, Standard EN ISO 20347:2012 04.SRC.CI

Feature Attributes

Length:
640 mm
Height:
370 mm
Width:
480 mm
Colour:
Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome