AirPro Reduced Peak Baseball Bump Caps

AirPro Reduced Peak Baseball Bump Caps


Select
£22.99 Inc VAT (20%)
Up to 14.5% off


See all variants from £22.99

Description

These reduced peak baseball bump caps are used widely by pickers and VNA drivers for their improved vertical vision. Breathable with a replaceable sweat band, they're ideal for prolonged wear to keep people safe and comfortable.

Features and Benefits
• Low nape strap for optimum head retention
• Breathable material increases user comfort
• Corporate badging available via embroidery or transfer print
• Treated with DuPont® Teflon fabric protector for easy cleaning
• ABS shell for strength and durability against bumps and knocks
• Perforated EVA side and mesh pads for improved airflow
• Elastic strap headband with quick release buckle for easy changing

Standards
• EN 812:2012

See full description

Feature Attributes

Adjustment Type:
Ratchet
Peak Style:
Reduced Peak
Ventilation Type:
Vented
Fits Head Size:
54cm to 62cm
Series:
AirPro™
Standards Met:
EN 812:2012
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome