S28 CoolCap Baseball Bump Caps

S28 CoolCap Baseball Bump Caps


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

To protect against minor bumps and bruises, these lightweight bump caps are ideal for environments where high impact resistance isn't essential.

Fitted over an ABS liner and featuring large ventilation mesh panels, the CoolCap provides comfortable protection and a practical workwear solution.

Features and Benefits
• Foam inserts provide additional comfort and side-impact protection
• The caps are machine washable at 30°C for wearer convenience
• Available in a wide range of sizes (54-59cm) to suit everyone

Typical Applications
• Picking
• Warehouse racking
• Goods In

Standards
• EN 812: 2012

Warnings
• Not to be used as an industry safety helmet

Notes
• Strap adjustment
• Non-Hi-Vis
• ABS and cotton shell material

See full description

Feature Attributes

Adjustment Type:
Strap
Fits Head Size:
54cm to 59cm
Peak Style:
Standard Peak
Series:
CoolCap
Standards Met:
BS EN 812:1997+A1:2001
Ventilation Type:
Vented
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome