Light Duty Cash Drawer

Light Duty Cash Drawer


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

Like all the products in our LD series, the LD-4141 cash drawer provides affordable value with no compromise on quality and dependability. Its robust steel casing and shatterproof PVC tray with sturdy metal hold-downs are designed to meet the needs of low-volume venues such as churches, clubs, schools and other organizations with moderate traffic.

Tested to last at least 0.5 million cycles.
The LD-4141 has sturdy telescoping sliders and a robust latch mechanism guaranteed to provide at least 500,000 trouble-free open/close cycles.
Power: 12V

See full description

Feature Attributes

Overall Exterior Width:
410 mm
Overall Exterior Depth:
415 mm
Overall Exterior Height:
115 mm
Colour:
Black
Product Type:
Cash Drawer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome