Jalas 1568 Pitstop S3, SRC, CI, HRO Shoes, Black

Jalas 1568 Pitstop S3, SRC, CI, HRO Shoes, Black


Select
£139.99 Inc VAT (20%)


See all variants from £139.99


Description unavailable

Feature Attributes

Colour:
Black
Series:
Jalas 1568 Pitstop
Toe Cap Material:
Steel
Upper Material:
Leather
Standards Met:
EN ISO 20345, 2011
Fastening Method:
Hook and Loop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome