Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Jalas 1605 E-Sport S1, P, SRC Sandals, Black
By Ejendals
Reset
Clear All
Shoe Size
Select
See all variants from
£82.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£82.99
Description
Description unavailable
Feature Attributes
Series:
Jalas 1605 E-Sport
Colour:
Black
Sole Material:
Polyurethane
Wide Fitting:
No
Standards Met:
EN ISO 20345, 2011
Gender:
Unisex
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome