PB69 Executive Brogue Black Safety Shoes

PB69 Executive Brogue Black Safety Shoes


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Stylish and lightweight, these executive brogue safety shoes make excellent workwear. Ideal for regular transitions between the office and warehouse, these shoes are suitable for most industrial settings, keeping you safe regardless of the environment.

Features and Benefits
• Full-grain leather upper is durable and abrasion-resistant for longevity
• Moisture-wicking textile lining keeps the feet cool and dry
• Steel toe cap and midsole protects against impact and puncture injuries
• Dual-density PU sole is shock absorbent to reduce strain and fatigue on the joints
• Heat-resistant up to 120°C
• Moisture-wicking, washable footbed for improved hygiene and comfort
• SRC rated slip-resistant soles for safety in wet and oily environments

Standards
• CE Category II
• EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

MFR Part No.:
PB69
Colour:
Black
Safety Classification:
S3
Gender:
Men
Toe Cap Material:
Steel
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome