Precision Sitemaster Low Shoes Safety Black

Precision Sitemaster Low Shoes Safety Black


Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

A durable and lightweight full grain leather composite toe and plate shoe.Durable full grain leather upperScanner safe non-metallic composite hardwareFast wicking lining for moisture management & comfortMagnum Comfort Plus insole for maximum comfort & shock absorptionDual density PU outsole with ladder grips for grip and durabilityTested and certified to European standard EN ISO 20345:2011 S3 WR SRC

Feature Attributes

Weight:
999 g
Colour:
Black,
Sole Material:
PU,PU
Gender:
Unisex
Height:
130 mm
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome