Alphatec 37-300 Nitrile Chemical Gauntlets

Alphatec 37-300 Nitrile Chemical Gauntlets


Select
Select
Select
£1.29 Inc VAT (20%)
7% off


See all variants from £1.29

Description

Extremely comfortable reusable nitrile gauntlet glove.

Features and Benefits
• Made from nitrile to protect against an array of light greases, acids, liquids and oils
• Glove thickness of 0.20mm with lozenge grip to allowing for comfort, tactility dexterity and without a loss of strength
• Engineered to fit to allow optimal balance flexibility and fit both on its own or as an over glove
• Fully reusable, latex-free design suitable for wear by type 1 allergy suffers
• Long cuff extending to the forearm for complete lower arm protection

Notes
• Thickness 0.20mm
• Length:310

See full description

Feature Attributes

Material:
Nitrile
EN388 Puncture:
1
EN388 Tear:
0
Standards Met:
EN 421,EN ISO 374-5:2016,EN ISO 374-1:2016 JKT,ISO 18889 G1
Overall Length:
310 mm
EN388 Cut:
0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome