Nero Chemical Resistant Heavy-Duty Rubber Glove

Nero Chemical Resistant Heavy-Duty Rubber Glove


Select
Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

The Nero™ heavy-duty chemical protection glove delivers high-level mechanical protection, as well as resistance to chemicals and cleaning fluids. Designed with a hexagon textured surface to provide a strong grip, these gloves are ideal for handling tasks in both slippery and dry conditions.

Features and Benefits
• Bacteriostatic and fungistatic additives inhibit the growth and spread of bacteria
• Flock lining absorbs perspiration for comfort during extended periods of wear
• Chlorinated surface for easy donning and doffing
• Low in soluble proteins to reduce skin sensitivity reactions in staff
• Anatomically shaped for a comfortable fit to reduce hand fatigue

Typical Applications
• Agriculture
• Janitorial
• Pharmaceutical
• Chemical processing
• Industrial
• Utilities

Standards
• CE Certified Category III
• EN388:2003 2.0.2.0.
• EN3774-2:2003
• EN374-3:2003 ABKL

Warnings
• Not for use where entanglement with machinery or moving parts is a risk
• Contains natural rubber latex - may cause allergies

Notes
• Rinse under running water before removing. Use a mild detergent where necessary

See full description

Feature Attributes

Colour:
Black
Liner Material:
Flock
Series:
Nero
Material:
Latex
Thickness:
0.65 mm
Overall Length:
300 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome