3 in 1 Jackets

3 in 1 Jackets


Select
Select
£81.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £81.99

Description

This Eco-friendly 3 in 1 jacket from Regatta® is made with 100% recylced fabric for sustainability. Warm and durable, this work wear jacket is ideal for use inside on a cold factory floor, or outdoors amid the elements.

The external covering material is water-repellent with a hood which can be concealed in the collar, while the corded hem and adjustable cuffs can be tightened to keep out the weather.

Features and Benefits
• Zipper pockets keep belongings safe
• Warming stretch Softshell™ fabric keeps wearers warm and comfortable
• Taped seams for durability

See full description

Feature Attributes

Series:
TRA154
Gender:
Men
Material:
Recycled Polyester Fabric,Isotex
Product Type:
Work Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome