Asguard II Fleece

Asguard II Fleece


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Features of the Regatta Asgard II Quilted Fleece Jacket TRF530:

-Polyester outer with a polyamide quilted lining.
-Thermo-Guard insulation.
-High zip through collar.
-Stitching detail on collar and back yoke.
-Front zip pockets.
-Inside zip map pocket.
-Fleece cuffs.
-Open hem with adjustable drawcord.
-Zip access for decoration.

See full description

Feature Attributes

Fabric Weight:
250 g/m²
Gender:
Unisex
Closure Type:
Zipper
Colour:
Black
Number of Pockets:
3
MFR Part No.:
TRF530/800
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome