Heated Jackets

Heated Jackets


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

This lightweight and water repellent heated jacket is great for outdoors, with an anti-pill finish, making it durable and long-lasting. The heated jacket has an active battery powered heating system (battery pack is sold separately).

Features and Benefits
• Two secure zipped lower pockets
• Heated technology to keep you as warm as possible
• Includes a safety cut off
• Easily adjustable shockcord hem
• Features heated technology with an active battery powered heating system
• Battery pack is sold separately

See full description

Feature Attributes

MFR Part No.:
TRA527
Material:
Polyamide
Colour:
Black
Disposable/Reusable:
Reusable
Product Type:
Heated Jacket
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome