Navy Fleece Jackets

Navy Fleece Jackets


Select
£44.99 Inc VAT (20%)
Up to 10% off


See all variants from £44.99

Description

300gsm fire retardant, anti-static, electric arc Protal inherent FR fabric with elasticated cuffs. Concealed front zip. Two front zipped side pockets. Elasticated draw cord waist adjuster. Double sided fleece for warmth and comfort.
EN11612, EN1149, IEC61482-2 Class 1.

Feature Attributes

Colour:
Navy Blue
Fabric Weight:
300 g/m²
Gender:
Unisex
Closure Type:
Zipper
Number of Pockets:
2 (Front zipped side pockets)
Product Type:
Arc Flash Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome