TRA213 Honestly Made Recycled Bomber Jackets

TRA213 Honestly Made Recycled Bomber Jackets


Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

For durable and sustainably made work wear, the Regatta® Honestly Made Recycled Bomber Jacket fits the bill. Waterproof and insulated to protect against the elements, this bomber jacket is made from 100% recycled polyester fabric and breathable Isotex for a comfortable and Eco-friendly choice.

Features and Benefits
• Available in a range of sizes to suit everyone
• Fleece lined body and collar for comfort and warmth
• Concealed hood for practicality
• Inner pocket to keep belongings secure

Standards
• EN343

Notes
• 3 years supplier guarantee

See full description

Feature Attributes

Product Type:
Work Jacket
Fabric Weight:
200 g/m²
Series:
TRA213
Closure Type:
Zipper
Gender:
Men
Material:
Isotex,Recycled Polyester Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome