TRA423 Honestly Made Recycled Thermal Hooded Jackets

TRA423 Honestly Made Recycled Thermal Hooded Jackets


Select
Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

TRA423 Honestly Made Recycled Thermal Hooded Jackets made from 100% recycled fabric.

Features and Benefits
• Water repellent ciré finish
• 100% recycled Thermoguard, polyester interest face fabric and lining
• Stretch binding to cuffs, hood and hem
• Two lower pockets with a zip for security
• Easily compressible

See full description

Feature Attributes

Material:
Recycled Polyester Fabric
Fabric Weight:
70 g/m²
Series:
TRA423
Product Type:
Hooded Jacket
Gender:
Men
Number of Pockets:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome