TRF622 Honestly Made Fleeces

TRF622 Honestly Made Fleeces


Select
Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

TRF622 Honestly Made Fleeces made from 100% Recycled polyester fabric.

Features and Benefits
• Super soft handle
• Quick drying
• Lightweight - comfortable and easy to wear
• Two zipped lower pockets for security

Notes
This product has no external logo branding

See full description

Feature Attributes

Series:
TRF622
Material:
Recycled Polyester Fabric
Closure Type:
Zipper
Gender:
Men
Product Type:
Fleece
Number of Pockets:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome