Tyvek 500 Jackets with Hood

Tyvek 500 Jackets with Hood


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

These white hooded jackets are designed especially for use with Tyvek® apparel and accessories. Delivering enhanced protection to more exposed body parts, wearing a Tyvek® jacket helps to prevent injury when handling hazardous substances.

Features and Benefits
• High-density polyethylene provides a balance of protection and comfort
• Permeable to both air and water vapour to reduce heat build up
• Repels water-based liquids and aerosols for enhanced protection
• Delivers a barrier against fine particles and fibres down to 1 micron in size
• Ultra-low-linting to reduce the risk of product contamination
• Antistatic treatment on both sides to prevent static build-up
• Silicone-free and suitable for painting applications

Typical Applications
• Pharmaceutical handling
• Chemical protection
• Exposure to lead and asbestos abatement/remediation
• General maintenance
• Automotive

Standards
• CE Category III
• EN 14126 - Barrier to infective agents
• EN 1149-1 - Antistatic

See full description

Feature Attributes

Fabric Weight:
41.5 g/m²
Colour:
White
Closure Type:
Zipper
Series:
PP33
Product Type:
Jacket
Material:
HDPE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome