CAT I Thermit Thermal Knitted Liner Glove, Blue
0
1

CAT I Thermit Thermal Knitted Liner Glove, Blue


Select
£3.19 Inc VAT (20%)
5.5% off


See all variants from £3.19

Description

This versatile knitted glove can be used as a standalone product or as an insulated under glove for maximum protection against the elements. Soft against the skin, it features moisture-wicking properties to keep the hands dry and comfortable.

Features and Benefits
• Seamless gloves for reduced hand irritation during prolonged wear
• Thermal yarn insulates hands in cold and harsh environments
• Close fit design allows for excellent dexterity
• Ambidextrous to avoid the need for pairing to reduce replacement costs

Typical Applications
• Construction and utility
• Engineering
• Warehousing and logistics
• Waste management

Standards
• EN1186 Suitable for food contact

See full description

Feature Attributes

EN388 Puncture:
X
EN388 Abrasion:
X
Coating:
PVC
Colour:
Blue
Liner Material:
Thermal Yarn
EN388 Tear:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome