145/40 Aluminium Combination Padlocks
0
1
2
3
4
5
6
7
8

145/40 Aluminium Combination Padlocks


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

These 145 series padlocks feature a 4 digit resettable combination. Available in a range of colours, they're bright and easy to identify to make colour-coding in your building quick and simple.

Features and Benefits
• Precision extruded, cut and drilled pure aluminium bodies for strong security
• Each mechanism and shackle is plated to avoid the chemical corrosion
• Corrosion-resistant anodised coating for long-lasting security

Notes
• Available in 9 colours

See full description

Feature Attributes

Overall Width:
41.5 mm
Lock Type:
Open Shackle
Body Width:
17.5 mm
Pack Quantity:
2 Combination Padlocks
Shackle Diameter:
6 mm
Security Rating:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome