41 Series Laminated Padlock

41 Series Laminated Padlock


£16.99 Inc VAT (20%)

See all variants from £16.99

Description

The ABUS ETERNA 41 Series Padlocks are made from individual, laminated steel sections. Each steel plate has been individually coated in the ETERNA treatment process, which offers 13 times more corrosion protection than normal zinc plating for up to 40 years weather protection. Fitted with a precision pin tumbler cylinder with anti-pick mushroom pins. Self-locking, lock without a key by pushing down the shackle. Hardened steel shackle on 30mm, hardened steel alloy shackle on 40mm and above. Ideal for securing valuables/goods of medium value or at an average risk of theft. Made in Germany.

Feature Attributes

Type:
Keyed
Padlock Type:
Laminated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome