70AL Series Aluminium Padlock

70AL Series Aluminium Padlock


£18.99 Inc VAT (20%)

See all variants from £18.99

Description

The ABUS 70AL Series Padlocks have a precision extruded, cut and drilled pure aluminium body, which is lightweight and strong. They have a sealed lock body with protective shock absorbing vinyl case and cover seal designed to protect the cylinder against water and dirt. Rustfree precision 5 pin tumbler cylinder with a through hardened plastic coated 8mm steel shackle. Zinc plated brass lock mechanism, to protect against chemical corrosion. Designed and constructed for rugged weatherproof outdoor use. Specification: ABUS Security Level: 5. Shackle Width: 20.5mm.Shackle Height: 24.5mm.Shackle Diameter: 8mm. Overall Width: 53mm.Overall Height: 73mm.Overall Depth: 28mm.

Feature Attributes

Shackle Diameter:
8 mm
Shackle Width:
20.5 mm
Body Width:
45 mm
Shackle Height:
24.5 mm
Padlock Type:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome