72 Series Aluminium Padlock

72 Series Aluminium Padlock


£26.99 Inc VAT (20%)

See all variants from £26.99

Description

ABUS 72 Series Coloured aluminium padlocks with a precision extruded, cut and drilled pure aluminium body which is light and strong. Rust-free precision 6-pin tumbler cylinder with a hardened 7mm steel shackle. Zinc plated brass lock mechanism, to protect against chemical corrosion. These anodised aluminium padlocks are keyed alike and ideal for access lock-off with 801 shackles, also ideal for Doors, gates, cabinets, lockers, toolboxes, cellar windows, sheds, switchgears, barriers Self-locking: lock is locked by pushing down the shackle.

Feature Attributes

Body Width:
40 mm
Shackle Width:
20 mm
Padlock Type:
Aluminium
Shackle Diameter:
6.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome