90RK Series TITALIUM Padlock

90RK Series TITALIUM Padlock


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

The ABUS 90RK Series TITALIUM™ Padlocks have a solid lock body made from TITALIUM™ and a stainless steel shackle. Marine grade padlock which offers the maximum corrosion resistance. The rust-free internal components offer durable security with the closed shackle offering additional protection. It has a 6-pin tumbler cylinder with anti-pick mushroom pins to help resist picking and the rekeyable mechanism allows locks to be changed to new key. Can be made to sample key or master-keyed on request.

Feature Attributes

Type:
Keyed
Padlock Type:
Titalium
Shackle Diameter:
9.5 mm
Body Width:
50 mm
Shackle Width:
20 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome