Combi Padlock with Slide Cover 50mm

Combi Padlock with Slide Cover 50mm

Order Code: ZT3447534S

£29.99 Inc VAT (20%)


Description

This Yale Combi Padlock has a zinc body a hardened steel shackle and a protective cover. This convenient lock is easy to re-set to a memorable user code. Ideal for outdoor use. CEN2 rating.

Specifications:

Dimensions: 53.6 x 66.5 x 32mm.
Shackle Dimensions: 40.4 x 25mm.
Shackle Thickness: 8mm.

Technical Specs
Dimensions: 53.6 x 66.5 x 32mm.
Shackle Dimensions: 40.4 x 25mm.
Shackle Thickness: 8mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome