T65AL Series Aluminium Coloured Padlock

T65AL Series Aluminium Coloured Padlock


£13.39 Inc VAT (20%)

See all variants from £13.39

Description

The ABUS T65AL Series Coloured Padlocks have a precision extruded, cut and drilled pure aluminium body which is light and strong, through hardened shackle, zinc plated brass lock mechanism which prevents chemical corrosion and a rust-free, 5-pin tumbler mechanism. The padlock's coloured coating is a special formula which allows you to write your name or other information using coloured pens or permanent markers. Specifiation ABUS Security Level: 5. Shackle Width: 22mm.Shackle Height: 22.5mm.Shackle Diameter: 6.5mm. Overall Width: 40mm.Overall Height: 62mm.Overall Depth: 15mm.

Feature Attributes

Type:
Keyed
Padlock Type:
Aluminium
Shackle Diameter:
6.5 mm
Body Width:
40 mm
Shackle Height:
22.5 mm
Shackle Width:
22 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome