Black Derby Safety Boots

Black Derby Safety Boots


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

These safety boots are constructed from a polished black full grain leather upper.

Features and Benefits
• Cut away scoop collar allows easy access and enhanced wearer comfort
• Lightweight, metal-free construction, with non-snagging eyelets
• Shock absorbing footbed and increased cushioning underfoot
• IGS rubber sole unit ensures superb grip on all surfaces

Standards
• EN ISO 20345:2011

See full description

Feature Attributes

ESD:
No
Sole Material:
Rubber
Wide Fitting:
No
Series:
Bison
Safety Classification:
S3
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome