Caiman IGS Waterproof Hiker Safety Boots, Black

Caiman IGS Waterproof Hiker Safety Boots, Black


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

These high-performance safety boots are lightweight and comfortable. The metal-free design incorporates a composite midsole and toecap, which delivers the same impact and penetration protection as the heavier steel counterpart.

Water-resistant and breathable, the super traction sole delivers excellent grip to keep you on your feet in wet and oily conditions, while the shock-absorbing heel reduces leg and foot fatigue during prolonged wear.

Features and Benefits
• Constructed with a full-length footbed for user comfort
• Lightweight composite midsole and toecap for excellent durability and comfort
• Waterproof, breathable lining to keep the feet dry and comfortable
• Shock absorbing heel enhances wearer safety
• Non-leather construction is completely Vegan friendly
• IGS rubber sole ensures superb grip on all surfaces
• Available in a wide range of sizes

Standards
• EN ISO 20345:2011 S3 HRO SRC

See full description

Feature Attributes

Resistance Features:
Anti-Static,Slip-Resistant,Water-Resistant,Shock-Absorption,Puncture-Resistant,Heat-Resistant
Upper Material:
Synthetic
Safety Classification:
S3
Standards Met:
EN ISO 20345:2011 S3 HRO SRC
Midsole Material:
Composite
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome