Off Shore S3 High Black Safety Boots
0
1

Off Shore S3 High Black Safety Boots


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

Water repellent leather upper and breathable synthetic lining, Texelle 100% polyamide breathable internal lining. Anti-static, anatomic, insulating internal footbed fleece lined.
PU/nitrile rubber resistant sole to low temperatures. Non metallic toe cap, resistant to 200 J and non metallic APT Plate midsole.
EN ISO 20345:2011
S3
HRO
SRC

See full description

Feature Attributes

ESD:
No
Standards Met:
EN ISO 20345:2011 S3 HRO SRC
Resistance Features:
Shock-Absorption,Slip-Resistant,Anti-Static
Series:
Off Shore
Gender:
Unisex
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome