RF951 Ruby Womens Fit Chelsea Safety Boot

RF951 Ruby Womens Fit Chelsea Safety Boot


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

100% non-metallic, with protective toecap and midsole, Ruby is comfortable and lightweight, it’s developed with specialist durability materials including a shock absorbing EVA nitrile rubber outsole. The Rock Fall womens range is made on a womens shoe mould making it more slender and better fitting.

Upper Materials: Water repellent full grain waxy brown leather
Protective Components: Protective fibreglass toecap and composite anti-penetration flexi-midsole
Internal Linings: Moisture wicking breathable mesh fabric lining
Outsole: Womens fitting shock absorbing dual density EVA nitrile rubber outsole
Footbed: Ortholite® climate breathable footbed

Safety Specification: EN ISO 20345:2011 S3 HRO SRC
Available Size Range: UK 3-8

See full description

Feature Attributes

Colour:
Brown
Metal Free:
Yes
Toe Impact Protection:
200 J
Slip Resistance Rating:
SRC
Shoe Style:
Dealer Boots
Product Type:
Composite Safety Boots
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome