CAT II Dyflex Plus N Cut Resistant Gloves, Blue & Grey
0
1
2
3
4

CAT II Dyflex Plus N Cut Resistant Gloves, Blue & Grey


Select
£12.39 Inc VAT (20%)


See all variants from £12.39

Description

These lightweight, cut-resistant gloves protect against tears and abrasions in industrial settings. The close-fitting design ensures excellent dexterity, while the foamed nitrile coating on the palms and fingers acts to channel liquids away from the hands to deliver an excellent grip.

Features and Benefits
• Reinforced between the thumb and forefinger for increased protection
• Seamless liner reduces irritation during prolonged wear
• Breathable liner and knitted wrist provides user comfort
• Elasticated knit-wrist for a secure fit and to protect hands against dirt and debris

Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Warehousing and logistics
• Transport

Standards
• CE 0321
• EN388 4.5.4.3.

See full description

Feature Attributes

EN388: 2003:
No
Coating:
Nitrile Foam
EN388 Cut, TDM Test ISO 13997:
C
EN388 Tear:
4
EN388 Cut, Coup Test:
X
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome