CAT II Tegera 8811 Infinity Cut-Resistant Gloves

CAT II Tegera 8811 Infinity Cut-Resistant Gloves


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

These palm-dipped safety gloves deliver Level D cut protection and are reinforced with CRF® technology and glass fibre thread. Anatomically shaped for user comfort, these gloves offer a good grip for handling in a range of settings and situations.

Features and Benefits
• Withstands contact heat up to 100°C for extra safety
• Prevents scratches, lacerations, blisters, and other minor injuries
• Extended knit wrist cuff for arterial protection
• Protects the skin from drying out and chapping

Typical Applications
• Assembly
• Construction
• Machine operation
• Carpentry
• Installation
• Transport
• Repair
• Food preparation

Standards
• EN420:2003 + A1:2009
• EN388:2016 4.X.4.3.D
• EN407:2004 X.1.X.X.X.X.

Notes
• 15 gauge liner

See full description

Feature Attributes

EN388 Cut, Coup Test:
X
EN388 Puncture:
3
Series:
8811 Infinity
Coating Coverage:
Palm
Liner Material:
CRF® Technology,Spandex,Glass Fibre Thread,Nylon
Colour:
Yellow,Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome