CAT III ActivArmr Hi-Vis Palm-side Coated Yellow/Blue Gloves
0
1

CAT III ActivArmr Hi-Vis Palm-side Coated Yellow/Blue Gloves


Select
£7.49 Inc VAT (20%)
Up to 6% off


See all variants from £7.49

Description

This general-purpose glove is designed to provide outstanding insulation from cold conditions, as well as high comfort and grip. Combining thermal terry loop acrylic liner with a naturally insulating latex coating ensures excellent insulation against the cold. This glove provides comfort and protection in temperatures down to as low as -30°C during short or intermittent contact.

Features and Benefits
• Thermal terry loop acrylic liner provides excellent cold insulation
• Bright yellow liner offers extra-high visibility
• Crinkle finish latex coating for excellent wet and dry grip
• Fully coated thumb for additional protection around this high wear area
• Seamless thermal terry liner offers superb fit and flexibility
• Delivers protection when handling hot parts up to 250°C / 480°F

Typical Applications
• Mining industry
• Transport and construction
• Refrigeration and cooling plant
• Refuse collection
• Baggage handling at airports
• Public maintenance
• Gardening and outdoor work

Standards
• ANSI 4 ABR
• ANSI A3
• EN388 2.2.3.1.C
• EN407 X.2.X.X.X.X.
• EN511 0.2.0

Notes
• Previously known as PowerFlex™

See full description

Feature Attributes

Liner Material:
Acrylic
EN388 Abrasion:
2
EN388 Puncture:
1
Colour:
Blue,Yellow
MFR Part No.:
80-400
Glove Category:
Complex Design - Category 3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome