Cut D PU Palm Coated Gloves

Cut D PU Palm Coated Gloves


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

These polyurethane coated gloves are ideal for use in high risk areas.

Features and Benefits
• The PU palm coating provides excellent dexterity and grip when handling dry components
• Additional thumb crotch support provides extra protection in high wear areas

Typical Applications
• High risk applications
• Handling

Notes
• EN420:2003+A1:2009
• Dexterity level: 5

See full description

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
D
Liner Material:
HPPE
EN388 Abrasion:
4
EN388 Puncture:
3
MFR Part No.:
7802
EN388 Cut, Coup Test:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome