Cut Resistant Gloves, PU Coated, Orange/Black
0
1
2
3
4

Cut Resistant Gloves, PU Coated, Orange/Black


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

Cut resistant gloves that provide wearers with excellent protection from abrasion and tear hazards. Ideal for both wet and dry environments.

Features and Benefits
• Soft seamless knitted liners with an open back style for comfort and breathability
• Designed to be close fitting to give maximum dexterity
• Elasticated knitted wrists provide a secure fit and keeps hands free from dust and debris

Typical Applications
• Automotive
• Component handling
• General assembly
• Electronics
• Engineering work
• Construction
• Warehouse, transport and logistics

Standards
• EN 388:2003 Rating: 4343
• EN 420:2003

See full description

Feature Attributes

EN388: 2016:
Yes
EN388 Puncture:
3
Coating:
Polyurethane
Colour:
Black,Orange
EN388 Cut, TDM Test ISO 13997:
X
EN388: 2003:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome