Heavy Duty Impact Resistant Gloves
0
1

Heavy Duty Impact Resistant Gloves


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Heavy Duty impact resistant glove with enhanced palm and fingers grip system require ultimate grip.

Features and Benefits
• Designed with TPR impact protection to protect the top of hand and full length of fingers
• Durable grip system on palm and fingers enhances grip in wet and dry settings
• Airprene extended wrist closure with easy fitting tab
• Kevlar stitched with padding on palm for added comfort and dexterity
• High visibility glove for increased awareness and safety

Typical Applications
• Construction
• Manufacturing
• Oil and gas

Notes
• EN 420:2003 + A1:2009

See full description

Feature Attributes

EN388: 2003:
No
Colour:
Yellow
EN388 Abrasion:
4
EN388 Cut, TDM Test ISO 13997:
C
EN388 Tear:
4
Coating Coverage:
Palm & Fingers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome