0
1

HyFlex 11-542 Mechanical Protection Gloves, Black


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Lightweight and comfortable, these 13 gauge cut level F gloves deliver excellent hand protection in a range of industrial settings. Designed for the best wearer experience, they are suitable for a wide range of applications and prevent staff from having to change gloves between tasks.

Features and Benefits
• INTERCEPT™ technology for exceptional protection against cuts and lacerations
• FORTIX™ technology to protect against abrasion injuries
• ZONZ™ technology for a comfortable fit and easy donning and doffing
• Suitable for intermittent handling of hot work items up to 100°C
• Natural rubber latex free to prevent irritation and allergies
• Silicone-free and suitable for painting applications

Typical Applications
• Automotive
• Machinery operation
• Metal fabrication
• Emergency medical services
• Utilities
• Warehousing and distribution

Standards
• CE Category III
• EN 388:2016 4.X.3.2.F.
• EN 407 X.1.X.X.X.X.

Notes
• Touchscreen compatible
• Knitwrist cuff style
• Length: 213mm-267mm (size dependent)
• Fibre glass free construction

See full description

Feature Attributes

Series:
11-542 HyFlex
Colour:
Black
EN388 Tear:
3
Liner Material:
Intercept™ Technology
MFR Part No.:
11-542
EN388 Cut:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome