* Medium weight fingerless latex dotted glove.* Extra density blended yarn.* Offers exceptional cut protection.* Good dexterity and comfort to the user.* Ideal to handle both large and small hazardous components.* Dotted both sides.* EN388: 2016* Level 1 - Abrasion* Level X - Cut Resistance (Glove blunted the blade, ISO 13997 test required)* Level 4 - Tear Resistance* Level X - Puncture * Level B - ISO 13997 Cut Resistance
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy