Kevlar Gloves, Cut Resistant, Grey
0
1
2

Kevlar Gloves, Cut Resistant, Grey


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Split leather/Kevlar® glove with highly cut resistant knitted liner.

Features and Benefits
• Double-stitched Kevlar thread is used throughout for maximum strength
• The seamless liner provides excellent cut resistance whilst reducing irritation risk
• Protective vein patch and reinforces palm and thumb enhance wearer safety
• Soft finish yarn provides exceptional comfort

Typical Applications
• Automotive
• Construction
• Utilities
• Engineering
• Manufacturing
• Oil & gas

See full description

Feature Attributes

EN388 Cut, Coup Test:
X
EN388 Puncture:
4
Coating:
Leather
Coating Coverage:
Fully
EN388: 2003:
No
EN388 Cut, TDM Test ISO 13997:
E
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome